Menu Search
Thermal Imagers Ti200 Thermal Imager Camera, 200 x 150 FPA Uncooled Microbolometer Detector, 640x480 Pixels Optical

FLUKE #FLK-TI200

Ti200 Thermal Imager Camera, 200 x 150 FPA Uncooled Microbolometer Detector, 640x480 Pixels Optical

SKU #09596966857
Manufacturer Series: Ti200
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Thermal Imager Camera
Temperature Range: -4° to +1202°F (-20° to +650°C)
Detector type: 200 x 150 FPA Uncooled Microbolometer
Camera Optics: Industrial performance 5.0 Megapixel
Optical Resolution: 640x480 Pixels
Focus: LaserSharp Auto Focus System, Manual Focus
Field of View: 24 x 17 deg
Sighting: Laser
Adjustable Emissivity: On Screen Correction
Measurement Modes: Automatic/Manual, Selectable
Storage Device: Micro SD Memory Card
Power: Two lithium Ion Rechargeable Smart Battery Packs
Accessories: Hard and Soft Case, AC Power and Charger, SD Memory Card, 3m USB Cable, 3m HDMI Video Cable, SmartViewR Softwar, CD User Manual, Warranty Registration Card

Thermal Imagers: Type - Thermal Imager Camera; Temperature Range - -20 to 650 deg C (-4 to 1202 deg F); Detector type - 200 x 150 FPA Uncooled Microbolometer; Camera Optics - Industrial performance 5.0 Megapixel; Optical Resolution - 640x480 Pixels; Focus - LaserSharp Auto Focus System, Manual Focus; Field of View - 24 x 17 deg; Sighting - Laser; Adjustable Emissivity - On Screen Correction; Measurement Modes - Automatic/Manual, Selectable; Storage Device - Micro SD Memory Card; Power - Two lithium Ion Rechargeable Smart Battery Packs; Accessories - Hard and Soft Case, AC Power and Charger, SD Memory Card, 3m USB Cable, 3m HDMI Video Cable, SmartViewR Softwar, CD User Manual, Warranty Registration Card; Additional Information - Image Frequency: 9Hz Refresh; Manufacturer Series - Ti200

Additional Info: Image Frequency: 9Hz Refresh