Menu Search
FLUKE #TI450-PRO

Thermal Imager, 14-2732 Deg F, 320 x 240

SKU # 09596986266 Manufacturer Series: PRO
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Thermal Imager
Temperature Range: 14°F to 2732°F (-10°C to +1500°C)
Detector type: FPA Uncooled Microbolometer
Optical Resolution: 320 x 240 (76,800 pixels), 640 x 480 with SuperResolution
Focus: 6 in. Minimum
Field of View: 24° H x 17° V
Sighting: LaserSharp® Auto Focus
Adjustable Emissivity: On Screen Correction
Measurement Modes: Manual and Automatic
Storage Device: Removable 4 GB micro SD memory card, 4 GB internal flash memory, USB flash drive
Power: Two Lithium Ion Rechargeable Smart Battery Packs, AC Power
Accessories: Standard infrared lens, AC power supply, Battery pack charger with universal AC adapters, two rugged lithium ion smart battery packs, USB cable, HDMI video cable, 4 GB micro SD card, hard carrying case, soft transport bag, adjustable hand strap.