Menu Search
FLUKE #FLK-TIX50060HZ

Infrared Camera, 5 megapixel Camera, 15 cm Focus

SKU # 09596981067 Manufacturer Series: Expert
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Type: Infrared Camera
Temperature Range: -20 to 650 deg C (-4 to 1202 deg F)
Camera Optics: 5 megapixel
Optical Resolution: 320 x 240 Pixels
Focus: 15 cm
Field of View: 24 Deg Horizontal x 17 Deg Vertical
Sighting: 3 User-Definable Spot Markers
Adjustable Emissivity: On Screen Correction
Measurement Modes: Automatic/Manual
Storage Device: Removable 4GB Micro SD Memory Card, 4GB Internal Flash Memory
Power: 100-240VAC, (2) Lithium Ion Rechargeable Smart Battery
Accessories: Standard Infrared Lens, AC Power Supply and Battery Pack Charger (Including Universal AC Adapters), (2) Rugged Lithium Ion Smart Battery Packs, USB Cable, HDMI Video Cable, Rugged Hard Carrying Case, Adjustable Neck and Hand Strap and Bluetooth Headset

The Fluke TiX500 will help you navigate, capture and process images faster. Easily navigate over, under and around hard to reach targets with the full 240 deg rotating screen. Analyze images in the field on the 5.7 in. responsive touchscreen LCD with on-camera analytics. You can save time by editing emissivity, background temp, transmissivity, palettes, color alarms, adjusting IR-Fusion and enabling/disabling markers all on the camera.

Warning – California Prop 65

This product is in compliance with Prop65; it is not known to contain any chemicals associated with this regulation.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.