Menu Search
Thermal Imagers Infrared Camera, 200 x 150 FPA Uncooled Microbolometer Detector, 15 cm Minimum Focus
FLUKE #FLK-TI200-60HZ/FCA

Infrared Camera, 200 x 150 FPA Uncooled Microbolometer Detector, 15 cm Minimum Focus

SKU # 09596972487 Manufacturer Series: Ti200
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Thermal Imager Camera
Temperature Range: -4° to +1202°F (-20° to +650°C)
Detector type: 200 x 150 FPA Uncooled Microbolometer
Camera Optics: Industrial Performance 5.0 Megapixel
Focus: 15 cm Minimum
Field of View: 24 x 17 deg
Sighting: LaserSharp
Adjustable Emissivity: On Screen Correction
Measurement Modes: Auto and Manual
Storage Device: 2 GB SD memory card
Power: Two Lithium Ion Rechargeable Smart Battery Packs
Accessories: (2) Batteries, Chargers and Adapters, (1) CarePlan, (1) Fluke SmartView IR Analysis Reporting Software and Mobile App, (3) Thermal Imaging Accessories, (4) Thermal Imaging Lenses, (1) Wireless SD Card

The Ti200 is one of only three thermal cameras in the Fluke portfolio equipped with LaserSharp Auto Focus for consistently in-focus images. Every. Single. Time. Without an in-focus image, temperature measurements may be off by as much as 20 degrees making is much easier to miss a problem. LaserSharp Auto Focus tells you exactly where you are focusing. It uses a laser to calculate the distance to your target before it focuses. Place the red laser dot on the equipment you are inspecting, then pull and release the trigger for a perfect in-focus image. Uptime or downtime. Your Results Matter.

Additional Info: LCD Display: 3.5 in Diagonal Landscape Color VGA (640 x 480) LCD with Backlight, Spectral Band: 7.5 um to 14 um Long Wave, Image Frequency: 60Hz Refresh, Size: 27.70x12.20x16.70cm, Included: SmartView and SmartView Mobile App Analysis and Reporting Softwa