Menu Search
Thermal Imagers Infrared Camera, 160 x 120 FPA Uncooled Microbolometer Detector, 1.2 m Minimum Focus
FLUKE #FLK-TI105-30HZ/FCA

Infrared Camera, 160 x 120 FPA Uncooled Microbolometer Detector, 1.2 m Minimum Focus

SKU # 09596972481 Manufacturer Series: Ti105
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Thermal Imager Camera
Temperature Range: -4° to +482°F (-20° to +250°C)
Detector type: 160 x 120 FPA Uncooled Microbolometer
Camera Optics: 2 Megapixel Industrial-Grade
Focus: 1.2 m (4 ft) Minimum
Field of View: 22.5 x 31 deg
Sighting: Focus Free
Measurement Modes: Auto and Manual
Storage Device: 2 GB SD memory card
Power: Two Lithium Ion Rechargeable Smart Battery Packs
Accessories: (1) Battery, Charger and Adapter, (1) CarePlan, (1) Wireless SD Card

Industrial and commercial professionals can save time and money by identifying problems before they become costly failures with the Ti105 a3001 FC iFlex Kit. Connect the a3001 FC iFlex AC Wireless Current Module to your test point and view the results up to 20 meters away on your 3000 FC DMM. The a3001 FC iFlex module allows you to measure around tight, awkward spaces and/ or sizes and makes wire access easier. The Ti105 infrared camera comes standard with IR Fusion Technology - the blending of digital and infrared images into a single image making precise documentation quick and easy. Upload all your measurement data to the Cloud via your smart phone and you can analyze and share your inspection results for each piece of equipment from anywhere, with any team member, at any time - only with Fluke Connect.

Additional Info: LCD Display: 3.5 in. Diagonal Portrait Format, Spectral band: 7.5 um to 14 um Long Wave, Image Frequency: 30Hz Refresh, Size: 28.40x8.60x13.50cm, Includes: SmartView and SmartView Mobile App Analysis and Reporting Software