You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
FLUKE #FLK-TI32-60HZ

Imager, Thermal, -20 to 600 deg C (-4 to 1112 deg F)

SKU # 09596949878
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Thermal Imager
Temperature Range: -4° to +1112°F (-20° to +600°C)
Detector type: FPA Uncooled Microbolometer
Camera Optics: Industrial performance 2.0 megapixel
Optical Resolution: 320x240 Pixels
Focus: Manual, one-handed Smart Focus capability
Field of View: 23 x 17 deg
Adjustable Emissivity: On Screen Correction
Measurement Modes: Automatic/Manual, Selectable
Storage Device: SD Memory Card
Power: Two lithium ion rechargeable smart battery packs

Thermal Imagers: Type - Thermal Imager; Temperature Range - -20 to +600 C -4 to +1112 F; Detector type - FPA Uncooled Microbolometer; Camera Optics - Industrial performance 2.0 megapixel; Optical Resolution - 320x240 Pixels; Focus - Manual, one-handed Smart Focus capability; Field of View - 23 x 17 deg; Adjustable Emissivity - On Screen Correction; Measurement Modes - Automatic/Manual, Selectable; Storage Device - SD Memory Card; Power - Two lithium ion rechargeable smart battery packs; Additional Information - Engineered and tested to withstand a 2 m 6.5 ft drop

Additional Info: Engineered and tested to withstand a 2 m (6.5 ft) drop