Menu Search
FLUKE #FLK-TI450

60Hz Infrared Camera

SKU # 09596981692
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: 60Hz Infrared Camera
Temperature Range: -4° to +2192°F (-20° to +1200°C)
Optical Resolution: 320 x 240
Focus: Automatic
Field of View: 24° x 17°
Adjustable Emissivity: Yes
Data Storage: 4GB internal memory and 4GB removable micro SD card
Power: Two (2) lithium ion smart battery packs

Thermal Imagers: Type - 60Hz Infrared Camera; Temperature Range - -4° to +2192°F (-20° to +1200°C); Optical Resolution - 320 x 240; Focus - Automatic; Field of View - 24° x 17°; Adjustable Emissivity - Yes; Data Storage - 4GB internal memory and 4GB removable micro SD card; Power - Two (2) lithium ion smart battery packs