Menu Search
Search
SOUTHWIRE #40010S

Receptacle Tester, Live, 120VAC, LED

SKU # 03288691002
Tester Type: Receptacle Tester
Circuit Type: Live
Voltage AC: 120VAC
Read-Out: LED
Size: 0.95 x 1.73 x 3.43 in.