Menu Search
Search
HUBBELL #C4030979

Voltage Detector Visual and Audible Analog

SKU # 09635901860
Tester Type: Voltage Detector
Voltage AC: 1 - 40 KV
Indication Type: Visual and Audible
Read-Out: Analog
Lead/​Probe Tip: Hook
Battery Included: Included
Case: Case Included

To confirm that a line is de-energized prior to performing maintenance on it, the Multi-Range Voltage Detector (MRVD) presents field practicality. Actually a field intensity meter, the MRVD is calibrated to read approximate line-to-line voltage when conne