Menu Search
Search
HUBBELL #HBL5200

Hubbell HBL5200 Receptacle Circuit Tester, 125V

SKU # 78358580831
RoHS Compliant
Tester Type: Receptacle Circuit Tester
Voltage AC: 125V
Indication Type: Visual
Read-Out: Neon Light
Lead/​Probe Tip: 2-Pole 3-wire

Tester; Circuit; Receptacle; 125V AC; Visual Indication; Neon Light Read-Out; 2-Pole 3-wire Lead/Probe Tip; Single Phase; 15A; 5-15P NEMA; Thermoplastic/Composite; White; Pressure Screw Terminals

Additional Info: Single Phase, Ampere Rating: 15 A, NEMA Rating: 5-15P, Material: Thermoplastic/Composite, Color: White, Connection: Pressure Screw Terminals