Menu Search
Search
SWAGELOK #SS-1610-1-16

Male Connector, 1 in. Tube x 1 in. MNPT, 316 Stainless Steel

SKU # 78981499669
Type: Male Connector
End A - Size: 1 in.
End B - Size: 1 in.
End A - Type: Tube
End B - Type: MNPT
Material: 316 Stainless Steel
Dimensions: 2.45 in. LOA, 1-3/8 in. Hex