The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
Search
PARKER #4-6-FBZ-SS

Tube Male Connector 1/4" OD Tube

SKU # 78890792793 Manufacturer Series: CPI FBZ
Type: Tube Male Connector
End A - Size: 1/4 in OD Tube
End B - Size: 3/8" NPT (M)
End A - Type: Ferrule/Swaging
End B - Type: Threaded Male
Material: Stainless Steel Type 316