Menu Search
Search
PARKER #6-6

CPI Tube to Tube Union, 3/8 in. Tube, 316 Stainless Steel, 1.77 in. LOA, 5/8 in. Hex

SKU # 78890785496 Manufacturer Series: CPI
Type: Tube to Tube Union
End A - Size: 3/8 in.
End B - Size: 3/8 in.
End A - Type: Tube
End B - Type: Tube
Material: 316 Stainless Steel
Dimensions: 1.77 in. LOA, 5/8 in. Hex

Straight Adapters: Type - Tube to Tube Union; End A - Size - 3/8 in.; End B - Size - 3/8 in.; End A - Type - Tube; End B - Type - Tube; Material - 316 Stainless Steel; Dimensions - 1.77 in. LOA, 5/8 in. Hex; Additional Information - Configuration Type: Straight; Manufacturer Series - CPI

Additional Info: Configuration Type: Straight