The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
Search
MILWAUKEE #2270-20

Contact Temperature Meter, K Thermocouple, -200° to +1372°C

SKU # 04524223217
Type: Contact Temperature Meter
Thermocouple Types: K
Temperature Range deg C: -200° to +1372°C
Temperature Range deg F: -328° to +2500°F
Recording: Max/Min/Avg
Batteries: (3) AA Alkaline
Accessories: (3) AA Batteries, (2) K-Type Thermocouple, (1) Magnet Strap and (1) Manual

Heavy duty contact temperature meter for professional industrial, commercial and residential applications. The perfect tool for the professional, commercial or industrial HVAC and Service technicians; includes the features that are needed to get the job done in the field, on-site or in the plant. Milwaukee® 2270-20 contact temperature meter measures temperatures from 2500 to -328°F (1372 to -200°C) to cover a wide range of applications; dual temperature measurement for faster measurement of heating and cooling systems; timer function for easy tracking of minimum, maximum and average temperatures over time; accurate to 0.1% of reading +/-0.7°C for correct measurements every time; high contrast white on black display for easy reading in all conditions; magnet strap for hanging meter in all applications. Includes two (2) K-type thermocouples, three (3) AA batteries, and manual; covered by 5 year warranty.