Menu Search
Search
FLUKE #9938-16-V5

Temperature Calibration Software, CD-ROM Format

SKU # 09596979395 Manufacturer Series: MET/TEMP II

Compare

Maximum number of products selected.
Type: Temperature Calibration Software V5.0
Format: CD-ROM
Functions: Calculating, Characterization Coefficients and Printing Calibration Reports
Used For: 9190A Ultra-Cool Field Metrology Well and 9118A Thermocouple Calibration Furnace
System: Microsoft Windows 7, 8/8.1
Requirements: 1 GHz or Faster 32-bit (x86) or 64-bit (x64) Processor, 1 GB or 2 GB RAM, VGA Monitor, CD-ROM, Minimum 100 MB Disk Space, USB or RS-232 port