Menu Search
Search
FLUKE #B-4-9

Test Lead Patch Cord, Stackable Banana Plug Tester Plug

SKU # 09596915277 Manufacturer Series: B
RoHS Compliant
Type: Test Lead Patch Cord
Lead Material: Nickel Plated Beryllium Copper Spring, Brass Body
Tester Plug: Stackable Banana Plug
End Type: Stackable Banana Plug
Electrical Rating: 15A at 30VAC/60VDC (Hand Held), 15A at 5000VDC (Hands Free)
Length: 4 in.

Cord; Patch; Test Lead; Stackable Banana Tester Plug; 15A at 30VAC/60VDC (Hand Held), 15A at 5000VDC (Hands Free); 4 in. Length; Nickel Plated Beryllium Copper Spring, Brass Body