Menu Search
Search
FLUKE #P-36-2

Test Lead Patch Cord, Stack-up Plug Tester Plug

SKU # 09596914662 Manufacturer Series: P
RoHS Compliant
Type: Test Lead Patch Cord
Lead Material: Gold Plated Beryllium Copper Spring, Brass Pin Tip
Tester Plug: Stack-up Plug
End Type: Stack-up Plug
Electrical Rating: 5A at 3000VDC
Length: 36 in.

Cord; Patch; Test Lead; Stack-up Tester Plug; 5A at 3000VDC; 36 in. Length; Gold Plated Beryllium Copper Spring, Brass Pin Tip