Menu Search
Search
FLUKE #3352N-A-60

Pomona Telecom Patch Cord, Tinned Copper, Vinyl Insulated Lead

SKU # 09596918246 Manufacturer Series: 3352N
Type: Telecom Patch Cord
Lead Material: Tinned Copper, Vinyl Insulated
Tester Plug: PJ-051 (WE310) Phone Plug
End Type: Alligator Test Clip
Electrical Rating: 5A at 150VAC/DC (Hand Free)
Length: 60 in.