Menu Search
Search
FLUKE #12/2/2948

Pomona Banana Plug Patch Cord, Tinned Copper, PVC Insulated Lead

SKU # 09596918043 Manufacturer Series: 2948
RoHS Compliant
Type: Banana Plug Patch Cord
Lead Material: Tinned Copper, PVC Insulated
Tester Plug: Multi-Stacking Banana Plug
End Type: Multi-Stacking Banana Plug
Electrical Rating: 15A at 5000VDC (Hands Free), 8A at 33VAC/70VDC (Hand-Held)
Length: 12 in.