Menu Search
Search
LA-CO INDUSTRIES #89425

Markal® Temperature Indicating Stick, 425°F

SKU # 04861589425
Type: Temperature Indicating Stick
Style: Crayon with Melting Point
Temperature Range: 425°F
Application: Steel and Iron Surface Temperature Measurement

Thermomelt HEAT-STIK markers are a quick, low cost method to accurately measure surface temperatures of various metals and equipment. Available in 88°F and 32°C temperatures, the stick-in-holder design provides convenience and durability for long lasting use in the workshop or in the field. Please note that the color of the Thermomelts are not a part of their function, since the temperature signal consists of melting. Indicator color is subject to change without notice.