Menu Search
Search
EXTECH INSTRUMENTS #407750-NIST

Sound Level Meter, 30 to 130 dB, LCD Display

SKU # 79395041750

Compare

Maximum number of products selected.
Type: Sound Level Meter
Accessories: NIST Certificate
Range: 30 to 130 dB
Dimensions: LxWxH: 10 x 3.1 x 1.5 in.
Display: LCD
Listing: ANSI-Approved, IEC-651 Type 2

The 407750 sound level meter with PC interface has a large backlit display, PC interface and background sound absorber for noise measurements with high ambient noise levels. It features a/C weighting, fast/slow response time, min/max, and analog AC/DC out