The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
Search
HUBBELL #C4033403

CHANCE® Digital Phasing Tester Kit, Test Leads

SKU # 09635938029
Tester Type: Digital Phasing Tester Kit
Leads: Test Leads

Digital phasing tester kit, 40 KV, display with backlight, hold, sleep modes. Large direct-reading display of CHANCE digital phasing testers easily determine phase relationships and approximate voltage, line-to-line or line-to-ground. Each tester consists of two fiberglass poles with end fittings threaded for interchangeable probes. The probe fittings couple with a high-impedance component encased in each pole. To complete the test circuit, a 22 ft. length of insulated flexible cable stores on the reel affixed to one pole and connects to the electronic display module on the other pole. Simple to operate, the tester attaches to two 6 ft. Epoxiglas® insulating universal handles (included in each kit for proper working clearances). Then the probes can be brought into contact with the conductors appropriate for the tester to display phase-to-phase or phase-to-ground voltage. Push button controls permit easy selection of options for display Backlight and Hold features. When not in use, the unit's Sleep mode automatically conserves the battery.