Menu Search
Search
FLUKE #FLUKE-115

Digital Multimeter, 6V - 600V AC, 6V - 600V DC, 600mA - 10A AC/DC, 600 - 40M Ohms, -10 to 50 deg C

SKU # 09596932418 Manufacturer Series: 115
Warning – California Prop 65
Type: Digital Multi-Meter
Application: True RMS, Min-Max-Average
Measures: Volts AC/DC,Current AC/DC,Resistance,Continuity, Capacitance,Frequency
Voltage AC: 6V - 600V
Voltage DC: 6V - 600V
Ohms: 600 - 40.0M
Current AC: 600µA - 10A
Current DC: 600µA - 10A
Frequency: 99.99Hz - 50.00kHz
Display: 6k Count Resolution
Parts Included: Test Leads, 9V Battery, Protective Holster

Multimeters: Type - Digital Multi-Meter; Application - True RMS, Min-Max-Average; Measures - Volts AC/DC,Current AC/DC,Resistance,Continuity, Capacitance,Frequency; Voltage AC - 6V - 600V; Voltage DC - 6V - 600V; Ohms - 600 - 40.0M; Current AC - 600µA - 10A; Current DC - 600µA - 10A; Frequency - 99.99Hz - 50.00kHz; Display - 6k Count Resolution

Warning – California Prop 65

This product is in compliance with Prop65; it is not known to contain any chemicals associated with this regulation.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.