Menu Search
Search
FLUKE #CR50A

Amprobe Digital Multimeter, 20 - 20M Ohms, 82Hz - 820Hz, 3-1/2 Digit LCD, 0 to 50 deg C

SKU # 09596941474
RoHS Compliant

Compare

Maximum number of products selected.
Type: Digital Multi-Meter
Application: Capacitance, Low Battery Indication
Measures: Current DC, Resistance, Frequency, Temperature
Ohms: 20 - 20M
Current DC: 1mA
Frequency: 82Hz - 820Hz
Parts Included: Test Leads, Alligator Clips, 9V Battery

Multimeters: Type - Digital Multi-Meter; Application - Capacitance, Low Battery Indication; Measures - Current DC, Resistance, Frequency, Temperature; Ohms - 20 - 20M; Current DC - 1mA; Frequency - 82Hz - 820Hz

Additional Info: Operating Range: 0 to 45 deg C(32 to 113 deg F)