Menu Search
Search
MILWAUKEE #2210-20

Ballast Tester Kit, T2-T12, Visula and Audio Read-Out, (4) AA Batteries

SKU # 04524223429
Tester Type: Fluorescent Lamp and Ballast
Lamp Type: T2-T12
Read-Out: Visula and Audio
Batteries: (4) AA
Case: (1) Soft Carrying Case

Light Meters: Tester Type - Fluorescent Lamp and Ballast; Lamp Types - T2-T12; Read-Out - Visula and Audio; Batteries - (4) AA Batteries; Case - (1) Soft Carrying Case; Additional Information - Antenna Adapter Included, Tests Electronic Ballasts also

Additional Info: Antenna Adapter Included, Tests Electronic Ballasts also