Menu Search
Search
BW TECHNOLOGIES #BWS-S-Y

Single Gas Detector, Sulfur Dioxide (SO2) Detects

SKU # 43488197609 Manufacturer Series: BW™ Solo
Type: Single Gas Detector
Detects: Sulfur Dioxide (SO2)
Application: Hazardous Areas
Sensitivity: 0 to 100 PPM
Alarm - Style: Audible, Visual, Vibrating
Alarm Set Point: 2, 4 PPM
Display: LCD
Listing: CSAus Certified, Class I, Division 1, Groups A, B, C, D, ATEX-Sira 18ATEX2243, IECEx-SIR 18.0058, FCC ID-SU3BWS1, IC-20969-BWS1, RE-D Directive 2014/53/EU

Honeywell BW™ Solo is a easy to service single-gas detector with BLE connectivity that provides real-time visibility into the status and safety of hazardous-area workers, helping companies respond faster, more knowingly and decisively to safety incidents. Data from the detector or its IntelliDox docking station is downloadable to a PC, where it can be aggregated and managed through Honeywell's Safety suite software platform to automate key compliance tasks like regulatory records management. Can detect up to 14 user-selected common and exotic gases. User-friendly operation, lightweight convenience and ease of maintenance and serviceability can lower long-term ownership cost of a gas monitoring system.