Menu Search
Search
FLUKE #I17XX-FLEX6KIP

Current Probe, 1-6000A AC, ODO Output, 2.5m

SKU # 09596985715
Clamp Type: AC Flexible Current Probe
AC Current: 1 - 6000A
Conductor Size - Max: 0.30 in. (7.50mm)
Output Levels: 85 mV/A
Output Connection: ODO
Cable Length: 2.5m (8.2 ft.)
Safety Rating: CAT III 1000V, CAT IV 600V

The Fluke 17XX 24 in. iFlex flexible current probes measure to 6000A AC while providing the ultimate measurement flexibility. The iFlex probes connect directly to the 174x energy or power logger, displaying current measurements without error prone scaling factors. The 2.5 m (8 ft.) cord allows separation between the measurement location and the energy logger making it easier to view the display.