Menu Search
Search
FLUKE #P3022-INH2O

Pneumatic Deadweight Tester, Air

SKU # 09596963766 Manufacturer Series: P3000
Warning – California Prop 65
Type: Pneumatic Deadweight Tester
Range - Pressure Module: 5 to 400 in. H2O
Pressure Media: Air

The P3000 Series is the culmination of over 50 years of experience in the production and design of high performance pressure standards. With features designed to improve accuracy and performance, increase reliability and simplify operation these deadweight testers can be used to calibrate virtually any pressure sensing device, including transducers, transmitters, gauges or pressure switches. Each instrument is supplied with a detachable lid that makes it neat, compact and easily portable. The weight masses are stored in a high-quality case with a self-locking mechanism to protect them during transit. The piston/cylinder assemblies are manufactured to the very highest standards with certified accuracies trace-able to international standards laboratories such as the National Institute of Standards and Technology (NIST).

Warning – California Prop 65

This product is in compliance with Prop65; it is not known to contain any chemicals associated with this regulation.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.