Menu Search
Search
FLUKE #4970#

Pomona Meter Cable Adapter Pomona Series

SKU # 09596940198
Type: Meter Cable Adapter
End A: Male BNC
End B: Flying Lead
Rating: 500Vrms
Use With: DMM Test Leads, Field Connectable Devices
Contents: (1) Adapter

Cable Adapters-Connectors: Type - Meter Cable Adapter; End A - Male BNC; End B - Flying Lead; Rating - 500Vrms; Use With - DMM Test Leads, Field Connectable Devices; Contents - 1 Adapter; Additional Information - Fly leads: 20AWG, PVC, 5.88"; Manufacturer Series - Pomona

Additional Info: Fly leads: 20AWG, PVC, 5.88"