Menu Search
Search
FLUKE #3750-0

Pomona® Jack Adapter Pomona Series

SKU # 09596918319
Type: Jack Adapter
End A: Binding Post
End B: Lug/Solder
Rating: 15A 33 Vrms / 70V DC
Contents: (1) Adapter
Use With: Field Connectable Wiring, Standard Banana Plug

Additional Info: Color: Black. Post: Gold Plated Brass