Menu Search
Search
FLUKE #5699-4

Adapter, Terminal Strip Banana Jack; 5/16 in. Hex; 6-32 Thread; 1100Vrms; 1.04 in.L; Yellow

SKU # 09596916138 Manufacturer Series: 5699
RoHS Compliant
Type: Terminal Strip Banana Jack Adapter
End A: 5/16 in. Hex
End B: 6-32 Thread
Rating: 1100Vrms
Length: 1.04 in.
Color: Yellow

This adapter provides a standard banana jack connection by replacing the screw in a terminal strip. Secure connections can be made with standard banana plug patch cords without breaking the connection to the terminal strip.

Additional Info: Current: 25A. Power: 7500W. Standard banana jack: 0.166 in. and 4mm. For CE compliance: Not intended for hand-held use at voltages above 33 Vrms/70 VDC.