Menu Search
Search
FLUKE #5701-2

Adapter, Terminal Strip Banana Jack; 5/16 in. Hex; 10-32 Thread; 1700Vrms; 1.13 in.L; Red

SKU # 09596916152 Manufacturer Series: 5701
RoHS Compliant

Compare

Maximum number of products selected.
Type: Terminal Strip Banana Jack Adapter
End A: 5/16 in. Hex
End B: 10-32 Thread
Rating: 1700Vrms
Length: 1.13 in.
Color: Red

This adapter provides a standard banana jack connection by replacing the screw in a terminal strip. Secure connections can be made with standard banana plug patch cords without breaking the connection to the terminal strip.

Additional Info: Current: 25A. Power: 7500W. Standard banana jack: 0.166 in. and 4mm. For CE compliance: Not intended for hand-held use at voltages above 33 Vrms/70 VDC.