Menu Search

TRIPLETT TEST EQUIPMENT #79-153

Test Leads

SKU: 61439502004
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Test Leads
End Type: Mini-Banana Jack
Length: 42 in.
Accessories: Insulated Screw-On Alligator Clips
Description
Test Lead Sets: Type - Test Leads; End Type - Mini-Banana Jack; Length - 42"; Accessories - Insulated Screw-On Alligator Clips