Menu Search
Search
FLUKE #RTL25A

Amprobe Test Lead Set, PVC Insulated Lead, 30 in. L

SKU # 09596942508
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Test Lead Set
Lead Material: PVC Insulated
Tester Plug: Right Angle Banana Plug
End Type: Test Probe
Length: 30 in.
Accessories: (2) Test Lead (Red-Black)

Additional Info: Number of Pieces: 2