Menu Search
FLUKE #TL223

Test Lead Set, Cat III - 1000V, Cat IV - 600V, 10A, 60.00 in. L, Right-Angle Connector End

SKU # 09596920646
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Type: Test Leads
Lead Material: Silicone Insulated
Tester Plug: Right-Angle
End Type: Right-Angle Connector
Electrical Rating: Cat III, 1000V - Cat IV, 600V, 10A
Accessories: (2) Alligator Clips, (2) Sharp Test Probes

Test Lead Sets: Type - Test Leads; Lead Material - Silicone Insulated; Tester Plug - Right-Angle; End Type - Right-Angle Connector; Electrical Rating - Cat III, 1000V - Cat IV, 600V, 10A; Accessories - (2) Alligator Clips, (2) Sharp Test Probes; Additional Information - Includes: 1pr (red- black) AC220, TP1, TL224

Warning – California Prop 65

This product is in compliance with Prop65; it is not known to contain any chemicals associated with this regulation.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.