FLUKE #TL220

Test Lead Set, Cat III - 1000V, Cat IV - 600V, 10A, 60.00 in. L, Right-Angle Connector End, Industrial

SKU: 09596920645
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Test Leads
Lead Material: Silicone Insulated
Tester Plug: Right-Angle
End Type: Right-Angle Connector
Electrical Rating: Cat III, 1000V - Cat IV, 600V, 10A
Length: 1.5m, 60 in.
Accessories: (1pr) Modular Test Lead (Red-Black), (2) Alligator Clips, (2) Sharp Test Probes
Manufacturer Series: SureGrip
Description
Test Lead Sets: Type - Test Leads; Lead Material - Silicone Insulated; Tester Plug - Right-Angle; End Type - Right-Angle Connector; Electrical Rating - Cat III, 1000V - Cat IV, 600V, 10A; Length - 1.50M, 60.00"; Accessories - (1pr) Modular Test Lead (Red-Black), (2) Alligator Clips, (2) Sharp Test Probes; Additional Information - Industrial; Manufacturer Series - SureGrip
Additional Info: Industrial