You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
FLUKE #T5-RLS

Test Lead Set, 600V, 1kV, 18 in. L

SKU # 09596960979
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Type: Test Leads Set
Electrical Rating: 600V, 1 kV
Length: 18 in.
Testers: Models T5-600, T5-1000

Test Lead Sets: Type - Test Leads Set; Electrical Rating - 600V, 1 kV; Length - 18 in.; Testers - Models T5-600, T5-1000; Additional Information - Connector Type: Plug to Plug, Color: Black, Red, Operating Temperature: - 10 to 50 deg C

Additional Info: Connector Type: Plug to Plug, Color: Black, Red, Operating Temperature: - 10 to 50 deg C

Warning – California Prop 65

This product is in compliance with Prop65; it is not known to contain any chemicals associated with this regulation.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.