The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
Search
FLUKE #TL-300

Amprobe Test Lead Set, 35.43 in. L, 10A at 1000V

SKU # 09596977880 Manufacturer Series: Series TL
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Test Lead Set
Electrical Rating: 10A at 1000V
Length: 35.43 in.
Accessories: Crocodile Clips (Red, Black, Yellow), Temperature Probe, Test Lead and Case
Testers: AMP-300-EUR Series Meters