You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
FLUKE #4970-18

Pomona Test Lead, PVC Insulated Lead, 18 in. L, Black, Red

SKU # 09596917034 Manufacturer Series: 4970
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Test Lead
Lead Material: PVC Insulated
Tester Plug: BNC Male Plug
End Type: Wire Lead
Electrical Rating: 500V AC
Length: 18 in.