Menu Search
Test Lead Sets Test Lead Kit, Cat III - 1000V, Cat IV - 600V, 10A, 60.00 in. L, Straight Connector End

FLUKE #TL225

SureGrip Test Lead Kit, Cat III - 1000V, Cat IV - 600V, 10A, 60.00 in. L, Straight Connector End

SKU #09596928878
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Test Leads Kit
Lead Material: Silicone Insulated
Tester Plug: Right-Angle
End Type: Straight Connector
Electrical Rating: Cat III, 1000V - Cat IV, 600V, 10A
Length: 1.5m, 60 in.
Accessories: (1) SV225 Stray Voltage Eliminator, (1) TP220 Test Probe Set

Test Lead Sets: Type - Test Leads Kit; Lead Material - Silicone Insulated; Tester Plug - Right-Angle; End Type - Straight Connector; Electrical Rating - Cat III, 1000V - Cat IV, 600V, 10A; Length - 1.50M, 60.00"; Accessories - (1) SV225 Stray Voltage Eliminator, (1) TP220 Test Probe Set; Additional Information - Soft Carrying Case; Manufacturer Series - SureGrip

Additional Info: Soft Carrying Case