Menu Search
FLUKE #1166-24-2

Pomona Test Lead Kit, 5A at 30VAC/0.30VAC, 24.00 in. L, Alligator End, PVC Lead

SKU # 09596919003
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Test Leads Kit
Lead Material: PVC
Tester Plug: Stack-up Banana Plug
End Type: Stack-up Banana Plug
Electrical Rating: 5A@30VAC/0.30VAC
Length: 24 in.
Accessories: Alligator Clips
Testers: Models 1166 & 6357

Additional Info: Color: Red, Polypropylene Plug body and wire