Menu Search
Test Lead Sets Test Lead, 5A at 30VAC/60VDC, 48.00 in. L, Minigrabber-Clip End, Beryllium Copper/PVC Lead

FLUKE #3782-48-0

Pomona Test Lead, 5A at 30VAC/60VDC, 48.00 in. L, Minigrabber-Clip End, Beryllium Copper/PVC Lead

SKU #09596917754
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Test Leads
Lead Material: Tinned Copper, PVC
Tester Plug: Stack-up Banana Plug
End Type: Stack-up Banana Plug
Electrical Rating: 5A at 30V AC / 60V DC
Length: 48 in.
Accessories: (1) Minigrabber Test Clip
Testers: Model 1581

Additional Info: Wire Size: 20 AWG, Color: Black, Temperature: 55 deg C (131 deg F), Hands Free Test Voltage: 300 VDC