You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
FLUKE #2249-C-72

Pomona Test Lead, 33VAC/70VDC, 72 in. L, BNC-Male Connector End, Tinned Copper/PVCNC Lead

SKU # 09596918473
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Test Leads
Lead Material: Tinned Copper, PVCNC (Polyvinyl Chloride Non-Contaminating)
Tester Plug: BNC-Male Connector
End Type: BNC-Male Connector
Electrical Rating: 33V AC/70V DC
Length: 72 in.

Additional Info: Cable Type: RG58C/U, Temperature: -40 to 85 deg C, RF Transmission Systems & Thinnet LAN Applications, Hands Free Test Voltage: 500 VAC