FLUKE #B-24-0

Test Lead, 15A at 30VAC/60VDC, 24.00 in. L, Banana Plug End, Beryllium Copper/PVC Lead

SKU: 09596915234
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Test Leads
Lead Material: Tinned Copper, PVC
Tester Plug: Stack-up Banana Plug
End Type: Stack-up Banana Plug
Electrical Rating: 15A at 30V AC / 60V DC
Length: 24 in.
Testers: Models 1581 & 2854
Manufacturer Series: Pomona
Description
Test Lead Sets: Type - Test Leads; Lead Material - Tinned Copper, PVC; Tester Plug - Stack-up Banana Plug; End Type - Stack-up Banana Plug; Electrical Rating - 15A@30VAC/60VDC; Length - 24"; Testers - Models 1581 & 2854; Additional Information - Wire Size: 18 AWG, Color: Black, Temperature: 55 deg C (131 deg F), Hands Free Test Voltage: 5000 VDC; Manufacturer Series - Pomona
Additional Info: Wire Size: 18 AWG, Color: Black, Temperature: 55 deg C (131 deg F), Hands Free Test Voltage: 5000 VDC