FLUKE #B-12-2

Test Lead, 15A at 30VAC/60VDC, 12.00 in. L, Banana Plug End, Beryllium Copper/PVC Lead

SKU: 09596915209
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Jumper Test Leads
Lead Material: PVC
Tester Plug: Stack-up Banana Plug
End Type: Stack-up Banana Plug
Electrical Rating: 15A at 30V AC / 60V DC
Length: 12 in.
Testers: Models 1581 & 2854
Manufacturer Series: Pomona
Description
Test Lead Sets: Type - Jumper Test Leads; Lead Material - PVC; Tester Plug - Stack-up Banana Plug; End Type - Stack-up Banana Plug; Electrical Rating - 15A@30VAC/60VDC; Length - 12"; Testers - Models 1581 & 2854; Additional Information - Application: Jumper wire. Color: Red, 18 AWG Cable & Polypropylene plug body. Hands free Max test Voltage: 5000 WVDC; Manufacturer Series - Pomona
Additional Info: Application: Jumper wire. Color: Red, 18 AWG Cable & Polypropylene plug body. Hands free Max test Voltage: 5000 WVDC