Menu Search
Test Lead Sets Test Lead, 10A at 1000VAC/VDC, 12.00 in. L, Probe End, Tinned Copper/PVC Lead
FLUKE #4911A-12-0

Pomona Test Lead, 10A at 1000VAC/VDC, 12.00 in. L, Probe End, Tinned Copper/PVC Lead

SKU # 09596916929
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Test Leads
Lead Material: Tinned Copper, PVC
Tester Plug: Retractable Sheath Banana Plug
End Type: Probe
Electrical Rating: 10A at 1000V AC/DC
Length: 12 in.

Additional Info: Wire Size: 18 AWG, Color: Black, Temperature: 55 deg C (131 deg F)