Menu Search
Search
FLUKE #4613-24-2

Pomona Test Clip Patch Cord, Tinned Copper, PVC Insulated Lead

SKU # 09596917374 Manufacturer Series: 4613
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Test Clip Patch Cord
Lead Material: Tinned Copper, PVC Insulated
Tester Plug: Micrograbber Test Clip
End Type: Micrograbber Test Clip
Electrical Rating: 3A at 150VDC (Hands Free), 8A at 30VAC/60VDC (Hand-Held)
Length: 24 in.