Menu Search
Search
FLUKE #3781-60-0

Pomona Test Clip Patch Cord, PVC Insulated Lead, 60 in. L

SKU # 09596917694 Manufacturer Series: 3781
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Test Clip Patch Cord
Lead Material: PVC Insulated
Tester Plug: Minigrabber Test Clip
End Type: Minigrabber Test Clip
Electrical Rating: 5A at 300VDC (Hands Free), 8A at 30VAC/60VDC (Hand-Held)
Length: 60 in.