You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, Dec 7th. Intermittent outages may occur from 7 a.m. EST to 10 a.m. EST

Menu Search
FLUKE #3014-36-0

Patch Cord, Nickel Plated Brass Lead, Stack-up Banana Plug Tester Plug, Black

SKU # 09596918157 Manufacturer Series: 3014
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Test Lead
Lead Material: Nickel Plated Brass
Tester Plug: Stack-up Banana Plug
End Type: Miniature Stacking Banana Plug
Electrical Rating: 5A at 30V AC / 60V DC
Length: 36 in.

Test Lead Sets: Type - Test Lead; Lead Material - Nickel Plated Brass; Tester Plug - Stack-up Banana Plug; End Type - Miniature Stacking Banana Plug; Electrical Rating - 5A at 30VAC/60VDC; Length - 36.0 in.; Additional Information - Wire: 20 AWG, Color: Black, Insulation Material: Polypropylene; Manufacturer Series - 3014

Additional Info: Wire: 20 AWG, Color: Black, Insulation Material: Polypropylene