FLUKE #AL-B-36-2

Patch Cord, 5A at 30VAC/60VDC, 36.00 in. L, Alligator Clip End, PVC Lead

SKU: 09596915154
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Test Clip Patch Cord
Lead Material: PVC
Tester Plug: Alligator
End Type: Alligator
Electrical Rating: 5A at 30V AC / 60V DC
Length: 36 in.
Manufacturer Series: Pomona
Description
Test Lead Sets: Type - Test Clip Patch Cord; Lead Material - PVC; Tester Plug - Alligator; End Type - Alligator; Electrical Rating - 5A@30VAC/60VDC; Length - 36"; Additional Information - Application: Lead extension/Jumper wire. Color: Red, 18 AWG Cable & Vinyl Clip Boot. Hands free Max test Voltage: 150 WVDC; Manufacturer Series - Pomona
Additional Info: Application: Lead extension/Jumper wire. Color: Red, 18 AWG Cable & Vinyl Clip Boot. Hands free Max test Voltage: 150 WVDC